Shop All Structural Framing System Accessories
Faztek
Leveling Foot, Steel, Yellow Zinc, M8
Mfr # 13FF8128
Zoro # G1088893
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 10 Series; 15 Series
- Series 10 Series, 15 Series
- Finish Zinc-Plated
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 13FF8128
- Zoro # G1088893
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Thread Size | M8 x 1.25 |
Overall Depth | 29/32 in |
Overall Width | 29/32 in |
Fastener Thread Length | 1 1/8 in |
Overall Height | 2 in |
Fastener Thread Size | M8 x 1.25 |
Details
Item | Pivot Leveling Feet |
Material | Steel |
For Use With | 10 Series; 15 Series |
Series | 10 Series, 15 Series |
Finish | Zinc-Plated |
Load Capacity | 450 lb |
Capacity (Lb.) | 3,750 lb |
Product Type | Deluxe Leveling Foot |
System of Measurement | Inch |
Adjustable | Yes |
Compatible Brand and Series | Faztek, 10 Series, Faztek, 15 Series |
Color | Yellow |
Includes | Jam Nut |
Includes Fasteners | Yes |
Fastener Mounting Type | Drop In |
Description
Deluxe Leveling Foot, Inch, Wheel Diameter Not Applicable, Fastener Thread Size M8 x 1.25, Zinc-Plated, Fastener Thread Length 1 1/8 in, Overall Height 2 in, Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 450 lb, Overall Depth 29/32 in, Overall Width 29/32 in, Fastener Mounting Type Drop In, Adjustable Yes, Yellow, Compatible Brand and Series Faztek, 10 Series, Faztek, 15 Series, Includes Jam Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Drop Leaf Brace (4CRK1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Clear (QSB101CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Blue (257812BL)
- FAZTEK Joining Plate, Aluminum, Type 15 (15JP4509)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- FAZTEK Base Plate w/Fasteners, for 3/8-16 Thread (15BP2561)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- 80/20 Deluxe Leveling Foot, 15 Series (2194)
- Faztek Structural Framing Systems