Shop All Structural Framing System Accessories
Faztek
Joining Plate, Aluminum, Type 15
Mfr # 15JP4509
Zoro # G0890766
original price:
$11.54
8% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 5JB14, 1PEF2, 1PEF3
- Type Joining Plate
- Series 15 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 15JP4509
- Zoro # G0890766
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2" |
Width (In.) | 3 in |
Height (In.) | 6" |
For Profile Width/Height | 5/16 in |
Overall Height | 6 in |
Overall Length | 6 in |
For Slot Width | 21/64 in |
Overall Width | 3 in |
Details
Item | Joining Plate |
Material | Aluminum |
For Use With | Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 5JB14, 1PEF2, 1PEF3 |
Type | Joining Plate |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 8 |
Number of Mounting Holes | 8 |
Color | Silver |
Connector Type | Joining Plate |
Inside Corner Bracket Style | Standard |
Product Type | Rectangular Flat Plate |
System of Measurement | Inch |
Fastener Mounting Type | Slide-In |
Description
Rectangular Flat Plate, Silver, Anodized, Number of Mounting Holes 8, Overall Height 6 in, Slide-In, Overall Length 6 in, Overall Width 3 in, Aluminum, Inside Corner Bracket Style Standard, 15 Series, System of Measurement Inch, For Profile Width/Height 5/16 in, Joining Plate, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS245IV)
- LEWISBINS Plastic Lid, Black, 16 7/8 in L, 11 1/4 in W, 11 1/4 in H (CDC2040-MXL)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Green (QUS241GN)
- FAZTEK Drop-in T Nut, Type 15, PK15 (15FAC3801)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- FAZTEK Joining Plate (15JP4507)
- FAZTEK Latch, Deadbolt, Series 10 (10AC7762)
- 80/20 Economy, T-Slot Cover, Yellow, 15 S (2822)
- Faztek Structural Framing System Accessories