Shop All Structural Framing System Accessories
Faztek
Joining Plate, 4 Hole
Mfr # 10JP4213
Zoro # G2124211
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6063-T6
- For Use With Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
- Type Joining Strip
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 10JP4213
- Zoro # G2124211
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1" |
Width (In.) | 1 in |
Height (In.) | 4" |
Overall Height | 4 in |
For Slot Width | 17/64 in |
Overall Length | 4 in |
Overall Width | 1 in |
For Profile Width/Height | 1/4 in |
Details
Item | Joining Plate |
Material | Aluminum 6063-T6 |
For Use With | Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96 |
Type | Joining Strip |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 4 |
System of Measurement | Inch |
Fastener Mounting Type | Slide-In |
Connector Type | Joining Plate |
Product Type | Straight Flat Plate |
Number of Mounting Holes | 4 |
Color | Silver |
Inside Corner Bracket Style | Standard |
Description
Straight Flat Plate, Silver, Anodized, Number of Mounting Holes 4, Overall Height 4 in, Slide-In, Overall Length 4 in, Overall Width 1 in, Aluminum 6063-T6, Inside Corner Bracket Style Standard, 10 Series, System of Measurement Inch, For Profile Width/Height 1/4 in, Joining Plate, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Standard Cantilever Brace Set 4"W x 47"L x 95"H (SB-C-10-48)
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack60)
- PLANO Adjustable Compartment Box with 12 to 18 compartments, Plastic, 2 3/8 in H x 4-1/2 in W (345023)
- DURABILT Stacking Container, Black, Polypropylene, 15 7/8 in L, 17 in W, 15 5/8 in H (7720GRBK.06)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- FAZTEK Drop-in T Nut, Type 15, PK15 (15FAC3801)
- FAZTEK Floor Mount Foot, 1 In (10FF5611)
- FAZTEK Joining Plate, Aluminum, Type 10 (10JP4208)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- 80/20 5 Hole Tee Joining Plate, For 25-2525 (25-4140)
- Faztek Structural Framing System Accessories