Shop All Structural Framing System Accessories
Faztek
Joining Plate
Mfr # 10JP4205
Zoro # G1124313
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6063-T6
- For Use With Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
- Type 90 Joining Plate
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 10JP4205
- Zoro # G1124313
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 3" |
Width (In.) | 3 in |
Height (In.) | 3" |
For Slot Width | 17/64 in |
Overall Length | 3 in |
For Profile Width/Height | 1/4 in |
Overall Height | 3 in |
Overall Width | 1/4 in |
Details
Item | Joining Plate |
Material | Aluminum 6063-T6 |
For Use With | Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96 |
Type | 90 Joining Plate |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 5 |
Product Type | 90 Degrees Angled Flat Plate |
Connector Type | Joining Plate |
Color | Silver |
Fastener Mounting Type | Slide-In |
Inside Corner Bracket Style | 90 Degrees Angle |
System of Measurement | Inch |
Number of Mounting Holes | 5 |
Description
90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 3 in, Slide-In, Overall Length 3 in, Overall Width 1/4 in, Aluminum 6063-T6, Inside Corner Bracket Style 90 Degrees Angle, 10 Series, System of Measurement Inch, For Profile Width/Height 1/4 in, Joining Plate, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Black W/Push-Ins 1530/1530-Lite (2045-PLAIN)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-104A-31)
- MORSE Safety Enclosure, 67inLx36inWx36inH (GEK-2-305-1)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Black (PB20-FXL)
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- FAZTEK End Fastener Assy, for 5JA85, etc. (10FAC3755)
- FAZTEK Joining Plate, Aluminum, Type 15 (15JP4509)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- Faztek Structural Framing System Accessories