Shop All Structural Framing System Accessories
Faztek
Handle, Plastic, Black Finish
Mfr # 13AC7350
Zoro # G3135334
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Doors or Removable Panels
- Series 13
- Finish Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 13AC7350
- Zoro # G3135334
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Width | 1 27/64 in |
Overall Length | 4 27/64 in |
Details
Item | Handle |
Material | Plastic |
For Use With | Doors or Removable Panels |
Series | 13 |
Finish | Black |
Color | Black |
System of Measurement | Inch |
Product Type | Handle |
Handle Design | Pull |
Compatible Brand and Series | Faztek, 10 Series |
Projection | 1 27/64 in |
Fastener Mounting Type | Drop-In |
Description
Handle, Pull, Overall Length 4 27/64 in, Overall Width 1 27/64 in, Fastener Mounting Type Drop-In, Projection 1 27/64 in, Inch, Black, Plastic, 15 Series, Compatible Brand and Series Faztek, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers (005-95)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63107)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- FAZTEK Handle, Door, Black (13AC7301)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- FAZTEK Hinge Assembly, for 5JA94, etc. (15HI8704)
- FAZTEK End Cap, Extrusion, for 5JA86, etc. (10AC7730)
- FAZTEK Floor Mount Foot, W 3 In, for 5JA94, etc (15FF5816)
- FAZTEK Drop-in T Nut, Type 15, PK15 (15FAC3801)
- 80/20 Panel Retainer, 15 Series, Width 3 In. (2433)
- Faztek Structural Framing Systems