Shop All Structural Framing System Accessories
Faztek
Handle, Door, Black
Mfr # 13AC7301
Zoro # G0471475
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With All Framing Extrusion
- Type Door Handle
- Series 15 Series
- Finish Black Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 13AC7301
- Zoro # G0471475
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 5.47" |
Width (In.) | 1 in |
Height (In.) | 1.61" |
Overall Length | 5 15/32 in |
Overall Width | 1 in |
Mounting Hole Diameter | 5/16 in |
Details
Item | Black Door Handle |
Material | Plastic |
For Use With | All Framing Extrusion |
Type | Door Handle |
Series | 15 Series |
Finish | Black Color |
Product Type | Handle |
For Profile Type | Single |
Color | Black |
Handle Design | Pull |
Includes | Mounting Hardware |
Compatible Brand and Series | Faztek, 15 Series |
Fastener Mounting Type | Drop-In |
Projection | 1 5/8 in |
System of Measurement | Inch |
Description
Handle, Pull, Overall Length 5 15/32 in, Overall Width 1 in, Fastener Mounting Type Drop-In, Projection 1 5/8 in, Inch, Black, Plastic, 15 Series, Mounting Hole Diameter 5/16 in, Compatible Brand and Series Faztek, 15 Series, For Profile Type Single, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pallet Rack Netting, 48 in H, 111 in W, Not Applicable D, Black (PRN-111-4)
- LITTLE GIANT Workbench, SS, 72" W, 30" D (WSS2-3072-36)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH805MOBRD)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plastic, Blue (GBTH5R-SC-BL)
- FAZTEK Latch, Deadbolt, Series 15 (15AC8762)
- FAZTEK Anchor Fastener Assy, for 5JA86, etc. (10FAC3750)
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- FAZTEK Anchor Fastener Assy, for 5JA94, etc. (15FAC3880)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- FAZTEK End Cap, Extrusion, for 5JA94, etc. (15AC7925)
- 80/20 Floor Mount, Base Plate For 3030 (2410)
- Faztek Structural Framing Systems