Shop All Aluminum Extrusions
Faztek
Framing Extrusion, Square, Series 13, L 96
Mfr # 13FT9000-96
Zoro # G2580575
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 in
- Width (In.) 1.0 in
- Type Square, Boltless
- Material Aluminum 6063-T6
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 13FT9000-96
- Zoro # G2580575
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 96 in |
Width (In.) | 1.0 in |
Height (In.) | 1.0 in |
Nominal Length | 8 ft |
Overall Length | 96 in |
Profile Width | 1 in |
Rail HxW | 1 in x 1 in |
Profile Height | 1 in |
Flange Height | 1 in |
Description
Square Tube Profile, Square Tube Profile, Profile Height 1 in, Wall Thickness 1/8 in, Slot Width Not Applicable, Flange Height 1 in, Silver, Anodized, Aluminum 6063-T6, Nominal Length 8 ft, 13 Series, Inch, Overall Length 96 in, Profile Width 1 in, Yield Strength 25,000 psi, Number of Open Slots 0, Framing Type Press-Fit, Tube Profile Type Square, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Bracket, 304 SS, 9-25/64 In L (4CRR8)
- 80/20 Standard T-Nut 5/16-18, Thread 15S (3203)
- DURHAM MFG Wall Storage Cabinet, 20 in W x 14 1/4 in D x 32 3/4 in H, 125 lb Load Capacity, 2 Shelves (056-95)
- GLOBAL INDUSTRIAL Locker Number Plate Kit w/ Rivet Gun, Numbered 1-100, 100PK (652095)
- FAZTEK Framing Extrusion, Smth, L96In, 2.397Lb/Ft (15QE1530-96)
- FAZTEK Corner Bracket, Inside, Aluminum, Type 15 (15CB4805)
- FAZTEK Framing Extrusion, Single Channel, L 48 In (13FT9025-48)
- FAZTEK Framing Extrusion, Single Channel, L 72 In (13FT9025-72)
- FAZTEK Framing Extrusion, Smth, L48In, 1.406Lb/Ft (15QE1515-48)
- FAZTEK Framing Extrusion, Smth, L48In, 0.524Lb/Ft (10QE1010-48)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- Faztek Aluminum Extrusions