Shop All Aluminum Extrusions
This Product is Discontinued
Faztek
Framing Extrusion, Square, Series 13, L 72 (Discontinued)
Mfr # 13FT9000-72
Zoro # G2837764
This Product is Discontinued
Key Features
- Length 72 in
- Width (In.) 1.0 in
- Type Square, Boltless
- Material 6105-T5 Aluminum
- Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 13FT9000-72
- Zoro # G2837764
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 72 in |
Width (In.) | 1.0 in |
Height (In.) | 1.0 in |
Nominal Length | 6 ft |
Flange Height | 1 in |
Profile Height | 1 in |
Overall Length | 72 in |
Profile Width | 1 in |
Rail HxW | 1 in x 1 in |
Description
Square Tube Profile, Square Tube Profile, Profile Height 1 in, Wall Thickness 1/8 in, Slot Width Not Applicable, Flange Height 1 in, Silver, Anodized, Aluminum 6063-T6, Nominal Length 6 ft, 13 Series, Inch, Overall Length 72 in, Profile Width 1 in, Yield Strength 25,000 psi, Number of Open Slots 0, Framing Type Press-Fit, Tube Profile Type Square, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.