Shop All Aluminum Extrusions
Faztek
Framing Extrusion, Smth, L96In, 2.397Lb/Ft
Mfr # 15QE1530-96
Zoro # G5600411
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 in
- Width (In.) 1.5 in
- Type Smooth T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 15QE1530-96
- Zoro # G5600411
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 96 in |
Width (In.) | 1.5 in |
Height (In.) | 3.0 in |
Bore Dia. (In.) | 0.26 in |
Slot Width (In.) | 0.32 in |
Nominal Length | 8 ft |
Weight per Unit Length | 2.4 lb-ft |
Rail HxW | 3 in x 1 1/2 in |
Profile Width | 1 1/2 in |
Overall Length | 96 in |
Profile Height | 3 in |
Bore Diameter | 17/64 in |
Slot Width | 0.3 in |
Description
T-Slot, Inch, Double, Silver, Weight per Unit Length 2.4 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 8 ft, Aluminum, Number of Open Slots 6, Profile Height 3 in, Profile Width 1 1/2 in, Overall Length 96 in, 15 Series, Rectangle, Slot Width 0.3 in, Yield Strength 25,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- ZORO SELECT Spring Clip, Pk5 (6YE10)
- ZORO SELECT Double Rod Pegboard Hook, 1 In, PK5 (5TPK7)
- SLICK LOCKS SlickLocks: Nissan NV200 Blade Bracket 2013 - Present (SLL-NV200-FVK-SLIDE)
- FAZTEK Framing Extrusion, Double Channel, L 48 In (13FT9030-48)
- FAZTEK Framing Extrusion, Single Channel, L 96 In (13FT9025-96)
- FAZTEK Framing Extrusion, Smth, L48In, 0.524Lb/Ft (10QE1010-48)
- FAZTEK Corner Bracket, Inside, Aluminum, Type 15 (15CB4805)
- FAZTEK Framing Extrusion, Smth, L96In, 0.524Lb/Ft (10QE1010-96)
- FAZTEK Framing Extrusion, Smth, L48In, 1.616Lb/Ft (15QE1530L-48)
- EZTUBE Extrusion for 3/4in Flush Panel Black, 98in L x 1in W x 1in H (100-140-8 BK)
- Faztek Aluminum Extrusions