Shop All Aluminum Extrusions
Faztek
Framing Extrusion, Smth, L96In, 1.616Lb/Ft
Mfr # 15QE1530L-96
Zoro # G5559547
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 in
- Width (In.) 1.5 in
- Type Smooth T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 15QE1530L-96
- Zoro # G5559547
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 96 in |
Width (In.) | 1.5 in |
Height (In.) | 3.0 in |
Slot Width (In.) | 0.32 in |
Bore Dia. (In.) | 0.26 in |
Nominal Length | 8 ft |
Rail HxW | 3 in x 1 1/2 in |
Profile Height | 3 in |
Bore Diameter | 17/64 in |
Slot Width | 0.3 in |
Weight per Unit Length | 1.62 lb-ft |
Overall Length | 96 in |
Profile Width | 1 1/2 in |
Description
T-Slot, Inch, Double, Silver, Weight per Unit Length 1.62 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 8 ft, Aluminum, Number of Open Slots 6, Profile Height 3 in, Profile Width 1 1/2 in, Overall Length 96 in, 15 Series, Rectangle, Slot Width 0.3 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Collar Assembly, 5/8 In (2904010)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6 (D3646AA3A2)
- DURHAM MFG Customizable Cabinet, 2 doors, optional shelves and bins (3501-BDLP-95)
- HILLMAN Hillman Fasteners 230007 24 in. High & Mighty Modern Floating Shelf; Black (230007)
- FAZTEK Framing Extrusion, Single Channel, L 48 In (13FT9025-48)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- FAZTEK Framing Extrusion, Single Channel, L 96 In (13FT9025-96)
- FAZTEK Framing Extrusion, Double Channel, L 48 In (13FT9030-48)
- FAZTEK Framing Extrusion, Smth, L96In, 1.406Lb/Ft (15QE1515-96)
- FAZTEK Framing Extrusion, Smth, L48In, 1.616Lb/Ft (15QE1530L-48)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 84in L x 1in W x 1in H (100-130-7 BK)
- Faztek Structural Framing Systems