Shop All Aluminum Extrusions
Faztek
Framing Extrusion, Smth, L48In, 1.114Lb/Ft
Mfr # 15QE1515L-48
Zoro # G5738932
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 15QE1515L-48
- Zoro # G5738932
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 48 in |
Width (In.) | 1.5 in |
Height (In.) | 1.5 in |
Bore Dia. (In.) | 0.26 in |
Slot Width (In.) | 0.32 in |
Nominal Length | 4 ft |
Slot Width | 0.3 in |
Profile Height | 1 1/2 in |
Bore Diameter | 17/64 in |
Rail HxW | 1 1/2 in x 1 1/2 in |
Overall Length | 48 in |
Weight per Unit Length | 1.11 lb-ft |
Profile Width | 1 1/2 in |
Description
T-Slot, Inch, Single, Silver, Weight per Unit Length 1.11 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 4 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 48 in, 15 Series, Square, Slot Width 0.3 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 5 in H (DG91050CO)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- ZORO SELECT Plunger Door Holder, Pol Brass, Sld Brass (33J802)
- FAZTEK Framing Extrusion, Single Channel, L 96 In (13FT9025-96)
- FAZTEK Framing Extrusion, Smth, L96In, 2.397Lb/Ft (15QE1530-96)
- FAZTEK Framing Extrusion, Smth, L96In, 1.406Lb/Ft (15QE1515-96)
- FAZTEK Framing Extrusion, Smth, L48In, 0.524Lb/Ft (10QE1010-48)
- FAZTEK Framing Extrusion, Smth, L48In, 1.616Lb/Ft (15QE1530L-48)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- Faztek Structural Framing Systems