Shop All Aluminum Extrusions
Faztek
Framing Extrusion, Smth, L48In, 0.524Lb/Ft
Mfr # 10QE1010-48
Zoro # G5661162
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width (In.) 1.0 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 10QE1010-48
- Zoro # G5661162
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 48 in |
Width (In.) | 1.0 in |
Height (In.) | 1.0 in |
Slot Width (In.) | 0.26 in |
Bore Dia. (In.) | 0.2 in |
Nominal Length | 4 ft |
Rail HxW | 1 in x 1 in |
Overall Length | 48 in |
Slot Width | 0.3 in |
Bore Diameter | 13/64 in |
Profile Width | 1 in |
Weight per Unit Length | 0.52 lb-ft |
Profile Height | 1 in |
Description
T-Slot, Inch, Single, Silver, Weight per Unit Length 0.52 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Smooth, Nominal Length 4 ft, Aluminum, Number of Open Slots 4, Profile Height 1 in, Profile Width 1 in, Overall Length 48 in, 10 Series, Square, Slot Width 0.3 in, Yield Strength 25,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 1.31 in. D Satin Nickel Steel Closet Flange Set (S822-082)
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- VESTIL Drum Storage Rack, 2 Wide, 3 High (DRK-2-3)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- FAZTEK Fastener Set, Bright Zinc Finish, PK6 (15MFA3928)
- FAZTEK Framing Extrusion, Smth, L96In, 0.524Lb/Ft (10QE1010-96)
- FAZTEK Framing Extrusion, Single Channel, L 48 In (13FT9025-48)
- FAZTEK Framing Extrusion, 15 Series, 48 In L (15SM1515L48)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- FAZTEK Framing Extrusion, Single Channel, L 72 In (13FT9025-72)
- FAZTEK Framing Extrusion, Smth, L96In, 1.406Lb/Ft (15QE1515-96)
- Faztek Aluminum Extrusions