Shop All Aluminum Extrusions
This Product is Discontinued
Faztek
Framing Extrusion, L48In, H1In (Discontinued)
Mfr # 10EX1010-48
Zoro # G0972623
This Product is Discontinued
Key Features
- Length 48 in
- Width (In.) 1.0 in
- Type T-Slotted
- Material Aluminum
- Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 10EX1010-48
- Zoro # G0972623
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 48 in |
Width (In.) | 1.0 in |
Height (In.) | 1.0 in |
Slot Width (In.) | 0.25 in |
Bore Dia. (In.) | 0.21 in |
Nominal Length | 4 ft |
Profile Width | 1 in |
Profile Height | 1 in |
Slot Width | 0.3 in |
Weight per Unit Length | 0.53 lb-ft |
Rail HxW | 1 in x 1 in |
Overall Length | 48 in |
Bore Diameter | 13/64 in |
Description
T-Slot, Inch, Single, Silver, Weight per Unit Length 0.53 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Grooved, Nominal Length 4 ft, Aluminum, Number of Open Slots 4, Profile Height 1 in, Profile Width 1 in, Overall Length 48 in, 10 Series, Square, Slot Width 0.3 in, Yield Strength 25,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.