Shop All Aluminum Extrusions
This Product is Discontinued
Faztek
Framing Extrusion, 15 Series, 96 In L (Discontinued)
Mfr # 15SM1515L96
Zoro # G0557155
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 96 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 15SM1515L96
- Zoro # G0557155
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 96 in |
Width (In.) | 1.5 in |
Height (In.) | 1.5 in |
Bore Dia. (In.) | 0.42 in |
Slot Width (In.) | 0.32 in |
Nominal Length | 8 ft |
Slot Width | 0.3 in |
Profile Width | 1 1/2 in |
Profile Height | 1 1/2 in |
Weight per Unit Length | 1.12 lb-ft |
Overall Length | 96 in |
Bore Diameter | 27/64 in |
Rail HxW | 1 1/2 in x 1 1/2 in |
Description
T-Slot, Inch, Single, Silver, Weight per Unit Length 1.12 lb-ft, Bore Diameter 27/64 in, Extrusion Texture Smooth, Nominal Length 8 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 96 in, 15 Series, Square, Slot Width 0.3 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.