Shop All Aluminum Extrusions
Faztek
Framing Extrusion, 15 Series, 48 In L
Mfr # 15SM1515L48
Zoro # G3095495
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width (In.) 1.5 in
- Type Smooth T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 15SM1515L48
- Zoro # G3095495
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 48 in |
Width (In.) | 1.5 in |
Height (In.) | 1.5 in |
Bore Dia. (In.) | 0.42 in |
Slot Width (In.) | 0.32 in |
Nominal Length | 4 ft |
Weight per Unit Length | 1.12 lb-ft |
Rail HxW | 1 1/2 in x 1 1/2 in |
Profile Height | 1 1/2 in |
Profile Width | 1 1/2 in |
Overall Length | 48 in |
Slot Width | 0.3 in |
Bore Diameter | 27/64 in |
Description
T-Slot, Inch, Single, Silver, Weight per Unit Length 1.12 lb-ft, Bore Diameter 27/64 in, Extrusion Texture Smooth, Nominal Length 4 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 48 in, 15 Series, Square, Slot Width 0.3 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Lid For Snp-24, Snp-33, Snp-44 (SNP-LID)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Yellow (30281YELLO)
- 80/20 S/S Drop In T Nut, 5/16-18, 15 S (3600)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- FAZTEK Framing Extrusion, Smth, L48In, 2.559Lb/Ft (15QE3030L-48)
- FAZTEK Framing Extrusion, Smth, L96In, 2.397Lb/Ft (15QE1530-96)
- FAZTEK Corner Bracket, Inside, Aluminum, Type 15 (15CB4805)
- FAZTEK Framing Extrusion, Double Channel, L 48 In (13FT9030-48)
- FAZTEK Framing Extrusion, Smth, L48In, 1.616Lb/Ft (15QE1530L-48)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 94in L x 1in W x 1in H (100-160-94 BK)
- Faztek Aluminum Extrusions