Shop All Structural Framing System Accessories
Faztek
Floor Mt Foot, 1 1/2 In
Mfr # 15FF5814
Zoro # G2247962
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
- Type Floor Mount Foot
- Series 15 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 15FF5814
- Zoro # G2247962
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2" |
Height (In.) | 5" |
Width (In.) | 1 1/2 in |
Overall Depth | 2 in |
Overall Width | 1 1/2 in |
Overall Height | 5 in |
Mounting Hole Diameter | 17/32 in |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720 |
Type | Floor Mount Foot |
Series | 15 Series |
Finish | Anodized |
Product Type | Economy Floor Mount Base Plate |
Color | White |
Compatible Manufacturer Model Number | 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 480720 |
Fastener Mounting Type | Drop In |
System of Measurement | Inch |
Includes Fasteners | No |
Adjustable | Yes |
Compatible Brand and Series | Faztek, 15 Series |
Description
Economy Floor Mount Base Plate, Inch, Wheel Diameter Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 5 in, Aluminum, 15 Series, Includes Fasteners No, Overall Depth 2 in, Overall Width 1 1/2 in, Mounting Hole Diameter 17/32 in, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series Faztek, 15 Series, Compatible Manufacturer Model Number 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 480720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID PUMP PAIL FOR 5G PAILS (SG17500)
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG1)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- DAYTON Drum Upender, 1 Drum, 55 gal., Steel (21VG52)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- FAZTEK Handle, Plastic, Black Finish (13AC7350)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- FAZTEK Anchor Fastener, Series 15, Width 1-1/2 In (15FAC3891)
- FAZTEK Drop-in T Nut, Type 15, PK15 (15FAC3801)
- FAZTEK Base Plate w/Fasteners, for 3/8-16 Thread (15BP2561)
- 80/20 Standard Anchor Fastener Assy, 5/16-18 (3373)
- Faztek Structural Framing Systems