Shop All Aluminum Extrusions
Faztek
Fastener Set, Bright Zinc Finish, PK6
Mfr # 15MFA3928
Zoro # G1199441
original price:
$7.75
9% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drop-In T-Nut Alignment Ball
- Material Steel
- Finish Zinc-Plated
- For Use With 15 & 40 Series
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 15MFA3928
- Zoro # G1199441
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Fastener Thread Size | M6 |
For Slot Width | 8.2 mm |
Fastener Thread Length | 1 mm |
Details
Type | Drop-In T-Nut Alignment Ball |
Material | Steel |
Finish | Zinc-Plated |
For Use With | 15 & 40 Series |
Series | 15 Series, 40 Series |
Item | Fastener Set |
Product Type | T-Nut with Alignment Ball |
Threaded Hole Location | Single Offset |
Fastener Type | T-Nut |
System of Measurement | Metric |
Mounting Type | Drop-In |
Fastener Head Type | Button Head Socket Cap |
Compatible Brand and Series | Faztek, 15 Series, Faztek, 40 Series |
Description
T-Nut with Alignment Ball, For Slot Width 8.2 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 1 mm, T-Nut, Button Head Socket Cap, Threaded Hole Location Single Offset, Drop-In, Metric, Compatible Brand and Series Faztek, 15 Series, Faztek, 40 Series, 15 Series, 40 Series, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14092)
- PLANO Compartment Box with 19 compartments, Plastic, 4 1/4 in H x 13 1/2 in W (111906)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB104IV)
- FAZTEK Framing Extrusion, Smth, L48In, 1.406Lb/Ft (15QE1515-48)
- FAZTEK Framing Extrusion, Single Channel, L 72 In (13FT9025-72)
- FAZTEK Framing Extrusion, Smth, L96In, 0.524Lb/Ft (10QE1010-96)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- FAZTEK Framing Extrusion, Smth, L96In, 2.397Lb/Ft (15QE1530-96)
- FAZTEK Framing Extrusion, Single Channel, L 48 In (13FT9025-48)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 84in L x 1in W x 1in H (100-130-7 BK)
- Faztek Aluminum Extrusions