Shop All Structural Framing System Accessories
Faztek
Fastener Kit, for 5JA94, etc.
Mfr # 15FAC3832
Zoro # G1457145
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, and 5JB17 Extrusions
- Series 15 Series
- Finish Zinc-Plated
- Fastener Head Type Flanged Button Head Socket Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 15FAC3832
- Zoro # G1457145
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 0.4 in |
Fastener Thread Length | 5/8 in |
Fastener Thread Size | 5/16" -18 |
Details
Item | Combination Fastener Kit |
Material | Steel |
For Use With | 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, and 5JB17 Extrusions |
Series | 15 Series |
Finish | Zinc-Plated |
Fastener Head Type | Flanged Button Head Socket Cap |
Product Type | Combination Fastener Kit |
Compatible Manufacturer Model Number | 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720 |
Mounting Type | Drop-In |
Threaded Hole Location | Single Offset |
Fastener Type | T-Nut |
Compatible Brand and Series | Faztek, 15 Series |
System of Measurement | Inch |
Description
Combination Fastener Kit, For Slot Width 0.4 in, Steel, Zinc-Plated, Fastener Thread Size 5/16 In. -18, Fastener Thread Length 5/8 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Single Offset, Drop-In, Inch, Compatible Brand and Series Faztek, 15 Series, Compatible Grainger Part Number 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, 5JB17, Compatible Manufacturer Model Number 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Adjustable Stainless Steel Drum Faucet (DRM489)
- ECONOCO Video Shelf, Epoxy, Black, 6-1/2" H, 6PK (BSK48V/B)
- BLACK SWAN Bin Boxes, 4" X 12" X 4-1/2 (10160)
- ECONOCO Tempered Glass Shelves, 14in. W, Glass, PK5 (SHGL1448)
- FAZTEK Handle, Plastic, Black Finish (13AC7350)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- FAZTEK Base Plate w/Fasteners, for 3/8-16 Thread (15BP2561)
- 80/20 Swivel Caster W/Brake, For Extrusions (2299)
- Faztek Structural Framing Systems