Shop All Structural Framing System Accessories
Faztek
Fastener Kit, for 5JA86, etc.
Mfr # 10FAC3409
Zoro # G1989976
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5JA86, 5JA88, 5JA90, and 5JA92 Extrusions
- Series 10 Series
- Finish Zinc-Plated
- For Slot Width 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 10FAC3409
- Zoro # G1989976
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 0.3 in |
Fastener Thread Size | 1/4" -20 |
Fastener Thread Length | 1/2 in |
Details
Item | Combination Fastener Kit |
Material | Steel |
For Use With | 5JA86, 5JA88, 5JA90, and 5JA92 Extrusions |
Series | 10 Series |
Finish | Zinc-Plated |
Compatible Manufacturer Model Number | 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96 |
Fastener Head Type | Button Head Socket Cap |
Compatible Brand and Series | Faztek, 10 Series |
Fastener Type | T-Nut |
Mounting Type | Drop-In |
Product Type | Combination Fastener Kit |
System of Measurement | Inch |
Threaded Hole Location | Single Offset |
Description
Combination Fastener Kit, For Slot Width 0.3 in, Steel, Zinc-Plated, Fastener Thread Size 1/4 In. -20, Fastener Thread Length 1/2 in, T-Nut, Button Head Socket Cap, Threaded Hole Location Single Offset, Drop-In, Inch, Compatible Brand and Series Faztek, 10 Series, Compatible Grainger Part Number 5JA86, 5JA88, 5JA90, 5JA92, Compatible Manufacturer Model Number 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 36"D, 96"H, 102"W (183609643096DS)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- ECONOCO Mondo Mannequins Male Full Round Butt Hip Form, Fleshtone (TOR-3)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- FAZTEK Floor Mount Foot, 1 In (10FF5611)
- FAZTEK Drop-in T Nut, Type 15, PK15 (15FAC3801)
- FAZTEK End Fastener Assy, for 5JA85, etc. (10FAC3755)
- FAZTEK End Cap, Extrusion, for 5JA94, etc. (15AC7925)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- Faztek Structural Framing System Accessories