Shop All Structural Framing System Accessories
Faztek
Endcap, For Use With 40 Series Extrusions
Mfr # 40AC7925
Zoro # G1391555
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With 40 Series Extrusions
- Type End Cap
- Series 40 Series
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 40AC7925
- Zoro # G1391555
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 40mm |
Height (In.) | 40mm |
Width (In.) | 1 37/64 in |
Overall LxH | 40 mm x 40 mm |
Overall Width | 40 mm |
Overall Height | 40 mm |
Overall Length | 40 mm |
For Slot Width | 8.2 mm |
Overall HxW | 40 mm x 40 mm |
Details
Item | Endcap |
Material | Plastic |
For Use With | 40 Series Extrusions |
Type | End Cap |
Series | 40 Series |
Finish | Plain |
System of Measurement | Metric |
Product Type | End Cap |
Compatible Brand and Series | 40 Series, Faztek |
For Profile Type | Single |
Color | Black |
Includes | Molded Push-In Stem |
Includes Fasteners | No |
Description
End Cap, Plain, 40 Series, Overall Height 40 mm, Overall Width 40 mm, Overall Length 40 mm, Metric, Black, For Slot Width 8.2 mm, Plastic, Includes Fasteners No, Offset Not Applicable, For Profile Type Single, Compatible Brand and Series 40 Series, Faztek, Includes Molded Push-In Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Shelf Bin Divider 40170 For 11"W x 4"H Shelf Bins, Black, Price pack of 24 (40170)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Constructed of Wood (5 Pack) (MP6794)
- POWERBLANKET Powerblanket Lite Insulated Drum Heater For 15 Gallon Drum, 145F Fixed Temp, 120V (PBL15)
- LAVI INDUSTRIES , Framed Slat Wall Panel, , 48" x 48", Satin Aluminum (50-HSW1005/SA)
- FAZTEK Floor Mount Foot, W 3 In, for 5JA94, etc (15FF5816)
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- FAZTEK Joining Plate, 4 Hole (15JP4503)
- FAZTEK Handle, Door, Black (13AC7301)
- FAZTEK Joining Plate (10JP4205)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- 80/20 Wiring Duct (65-2899)
- Faztek Structural Framing Systems