Shop All Structural Framing System Accessories
Faztek
End Cap, Extrusion, for 5JA94, etc.
Mfr # 15AC7925
Zoro # G2822757
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1515UL-96
- Type End Cap
- Series 15 Series
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 15AC7925
- Zoro # G2822757
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1-1/2" |
Height (In.) | 1-1/2" |
Width (In.) | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall HxW | 1 1/2 in x 1 1/2 in |
Overall Length | 1 1/2 in |
For Slot Width | 0.4 in |
Overall Width | 1 1/2 in |
Overall LxH | 1 1/2 in x 1 1/2 in |
Details
Item | Endcap, 1 1/2" x 1 1/2" |
Material | Polypropylene |
For Use With | Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1515UL-96 |
Type | End Cap |
Series | 15 Series |
Finish | Plain |
Number of Mounting Holes | 1 |
Product Type | End Cap |
Compatible Brand and Series | 15 Series, Faztek |
Includes Fasteners | Yes |
System of Measurement | Inch |
For Profile Type | Single |
Color | Black |
Compatible Manufacturer Model Number | 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1515UL-96 |
Description
End Cap, Plain, 15 Series, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Overall Length 1 1/2 in, Inch, Black, For Slot Width 0.4 in, Polypropylene, Includes Fasteners Yes, Offset Not Applicable, For Profile Type Single, Number of Mounting Holes 1, Compatible Brand and Series 15 Series, Faztek, Compatible Manufacturer Model Number 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1515UL-96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14139)
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 3" H x 18 in W (124-95-24-IND)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- FAZTEK Anchor Fastener, Series 15, Width 1-1/2 In (15FAC3891)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- FAZTEK Floor Mount Foot, 1 In (10FF5611)
- FAZTEK Fastener Kit, for 5JA86, etc., PK15 (10FAC3405)
- FAZTEK Joining Plate, Aluminum, Type 15 (15JP4509)
- FATH Cube Connector, 15 Series (093WW382N08)
- Faztek Structural Framing Systems