Shop All Structural Framing System Accessories
Faztek
End Cap, Extrusion, for 5JA90, etc.
Mfr # 10AC7732
Zoro # G1731536
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With 1 in x 2 inExtrusions 5JA90 and 5JA92
- Type End Cap
- Series 10 Series
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 10AC7732
- Zoro # G1731536
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2" |
Width (In.) | 1 in |
Height (In.) | 1" |
Overall Height | 1 in |
Overall Width | 1 in |
For Slot Width | 0.3 in |
Overall Length | 2 in |
Overall HxW | 1 in x 1 in |
Overall LxH | 2 in x 1 in |
Details
Item | Endcap, 1" x 2" |
Material | Polypropylene |
For Use With | 1 in x 2 inExtrusions 5JA90 and 5JA92 |
Type | End Cap |
Series | 10 Series |
Finish | Plain |
Compatible Manufacturer Model Number | 10EX1020-48, 10EX1020-96 |
System of Measurement | Inch |
For Profile Type | Single |
Includes Fasteners | Yes |
Compatible Brand and Series | 10 Series, Faztek |
Product Type | End Cap |
Number of Mounting Holes | 2 |
Color | Black |
Description
End Cap, Plain, 10 Series, Overall Height 1 in, Overall Width 1 in, Overall Length 2 in, Inch, Black, For Slot Width 0.3 in, Polypropylene, Includes Fasteners Yes, Offset Not Applicable, For Profile Type Single, Number of Mounting Holes 2, Compatible Brand and Series 10 Series, Faztek, Compatible Manufacturer Model Number 10EX1020-48, 10EX1020-96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- ZORO SELECT Hook Assortments (6YE27)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- RENFROE Drum Lifter, 3000lb., WLL, 22.5" dia. (300S-01.50-A)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- FAZTEK Joining Plate (10JP4205)
- FAZTEK Hinge Assembly, for 5JA94, etc. (15HI8704)
- FAZTEK Anchor Fastener Assy, for 5JA94, etc. (15FAC3880)
- FAZTEK Floor Mt Foot, 1 1/2 In (15FF5814)
- FAZTEK End Cap, Extrusion, for 5JA94, etc. (15AC7925)
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- Faztek Structural Framing System Accessories