Shop All Structural Framing System Accessories
This Product is Discontinued
Faztek
Corner Connector, 3-Way, Series 13 (Discontinued)
Mfr # 13FT9250
Zoro # G2336485
This Product is Discontinued
Key Features
- Material Nylon
- For Use With 1 in Boltless System, Series 13
- Type 3-Way Connector
- Series 13 Series
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 13FT9250
- Zoro # G2336485
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2.10" |
Width (In.) | 7/8 in |
Height (In.) | 2 7/64 in |
Length (In.) | 1 in |
For Rail Height | 1 in |
For Rail Width | 1 in |
Overall HxW | 2 1/8 in x 2 1/8 in |
Overall Height | 2 1/8 in |
Overall Width | 2 1/8 in |
Details
Item | Corner Connector, 3-Way |
Material | Nylon |
For Use With | 1 in Boltless System, Series 13 |
Type | 3-Way Connector |
Series | 13 Series |
Finish | Unfinished |
Product Type | 3 Way Corner Connector |
For Framing Type | Press-Fit |
Compatible Brand and Series | Faztek, 13 Series |
System of Measurement | Inch |
Color | Black |
Connector Type | 3-Way Corner Connector |
Description
3 Way Corner Connector, 3-Way Corner Connector, Nylon, 13 Series, For Framing Type Press-Fit, Overall Height 2 1/8 in, Overall Width 2 1/8 in, Black, Unfinished, Inch, Compatible Brand and Series Faztek, 13 Series, For Rail Height 1 in, For Rail Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.