Shop All Structural Framing System Accessories
This Product is Discontinued
Faztek
Caster, Swivel, 5 In (Discontinued)
Mfr # 13CA8101
Zoro # G1817803
This Product is Discontinued
Key Features
- Material Steel/Rubber
- For Use With 10 Series; 15 Series
- Type Stem Caster w/ Brake
- Series 13
- Finish Black Wheel, Bright Zinc Rig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 13CA8101
- Zoro # G1817803
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 5 in |
Thread Size | 7/16"-14 |
Caster Stem Thread Size | 7/16"-14 |
Wheel Diameter | 5 in |
Fastener Thread Length | 1 1/2 in |
Mounting Hole Diameter | 7/16 in |
Overall WxDxH | 1 in x 7 1/4 in |
Overall Width | 1 in |
Fastener Thread Size | 7/16"-14 |
Overall Height | 7 1/4 in |
Description
Threaded Stem Swivel Caster, Inch, Wheel Diameter 5 in, Caster Mounting Type Stem, Includes Brakes Yes, Fastener Thread Size 7/16 In.-14, Swivel, Zinc-Plated, Fastener Thread Length 1 1/2 in, Overall Height 7 1/4 in, Rubber; Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 125 lb, Overall Width 1 in, Mounting Hole Diameter 7/16 in, Fastener Mounting Type Drop In, Adjustable Yes, Caster Stem Thread Size 7/16 In.-14, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.