Shop All Structural Framing System Accessories
Faztek
Bracket, Inside Corner, for 5JA94, etc.
Mfr # 15CB4804
Zoro # G1361507
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6063-T6
- For Use With 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, and 5JB17 Extrusions
- Type Corner Bracket
- Series 15 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 15CB4804
- Zoro # G1361507
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 3" |
Height (In.) | 3" |
Width (In.) | 1 7/16 in |
Overall Length | 3 in |
Overall Height | 3 in |
For Profile Width/Height | 5/16 in |
Overall Width | 17/32 in |
For Slot Width | 21/64 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6063-T6 |
For Use With | 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, and 5JB17 Extrusions |
Type | Corner Bracket |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 4 |
Connector Type | Inside-Corner Bracket |
Inside Corner Bracket Style | Standard |
Fastener Mounting Type | Slide-In |
Color | Silver |
System of Measurement | Inch |
Product Type | Inside-Corner Bracket |
Number of Mounting Holes | 4 |
Description
Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 3 in, Slide-In, Overall Length 3 in, Overall Width 17/32 in, Aluminum 6063-T6, Inside Corner Bracket Style Standard, 15 Series, System of Measurement Inch, For Profile Width/Height 5/16 in, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 3 Hooks, Entryway, 72"H, Bedroom, Metal, Grey, Contemporary (I 2015)
- 80/20 Large Plastic Door Handle-Black (40-2060)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- JAMCO Mobile Cab, 1200 lb, 36 Inx27 Inx 42 In (JF236R700GP)
- FAZTEK Anchor Fastener Assy, for 5JA86, etc. (10FAC3750)
- FAZTEK Fastener Kit, for 5JA86, etc., PK15 (10FAC3405)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- FAZTEK End Cap, Extrusion, for 5JA86, etc. (10AC7730)
- FAZTEK Handle, Door, Black (13AC7301)
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- 80/20 Ctr Inside Corner Bracket 6 Hole 10S (4111)
- Faztek Structural Framing System Accessories