Shop All Structural Framing System Accessories
Faztek
Base Plate w/Fasteners, for 3/8-16 Thread
Mfr # 10BP2565
Zoro # G0383056
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 3/8-16 Thread
- Type Base Plate
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 10BP2565
- Zoro # G0383056
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1" |
Width (In.) | 1 in |
Height (In.) | 2" |
Required Tap Thread Size | 3/8"-16 |
Fastener Thread Size | 3/8"-16 |
Overall Width | 1 in |
Overall Depth | 1/2 in |
Overall Height | 2 in |
Mounting Hole Diameter | 1/4 in |
Description
3 Hole - Center Tap Base Plate, Inch, Wheel Diameter Not Applicable, Fastener Thread Size 3/8 In.-16, Anodized, Fastener Thread Length Not Applicable, Overall Height 2 in, Aluminum, 10 Series, Includes Fasteners Yes, Load Capacity 1,000 lb, Overall Depth 1/2 in, Overall Width 1 in, Mounting Hole Diameter 1/4 in, Required Tap Thread Size 3/8 In.-16, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series Faztek, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368214-38)
- REALLY USEFUL BOX Latch Lid Storage Tote, 35.4 Qt., 14.76" x 12.6" x 10.43", Dove Gray/Green (33.5-RECY-GREY)
- 80/20 M8 X 20mm Drop In T-Stud W/Nut (75-3632)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-36)
- FAZTEK Handle, Plastic, Black Finish (13AC7350)
- FAZTEK Joining Plate (15JP4507)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- FAZTEK Panel Retainer, 1 In (10AC7810)
- FAZTEK T Nut w/Cap Screw, Type 15, PK15 (15FAC3800)
- 80/20 Flange Mount Swivel Caster, For 10 & 15 (2333)
- Faztek Structural Framing System Accessories