Shop All Structural Framing System Accessories
Faztek
Base Plate W/Fasteners
Mfr # 15BP2562
Zoro # G2947542
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Used on Rectangular Extrusion: 7/16-14 Thread
- Series 15 Series
- Finish Anodized
- Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 15BP2562
- Zoro # G2947542
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 1/2 in |
Fastener Thread Size | 7/16"-14 |
Overall Height | 3 in |
Mounting Hole Diameter | 5/16 in |
Overall Depth | 3/4 in |
Overall Width | 1 1/2 in |
Fastener Thread Length | 3/4 in |
Required Tap Thread Size | 7/16"-14 |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | Used on Rectangular Extrusion: 7/16-14 Thread |
Series | 15 Series |
Finish | Anodized |
Compatible Brand and Series | Faztek, 15 Series |
System of Measurement | Inch |
Fastener Mounting Type | Drop In |
Includes Fasteners | Yes |
Product Type | 3 Hole - Center Tap Base Plate |
Color | White |
Adjustable | Yes |
Description
3 Hole - Center Tap Base Plate, Inch, Wheel Diameter Not Applicable, Fastener Thread Size 7/16 In.-14, Anodized, Fastener Thread Length 3/4 in, Overall Height 3 in, Aluminum, 15 Series, Includes Fasteners Yes, Overall Depth 3/4 in, Overall Width 1 1/2 in, Mounting Hole Diameter 5/16 in, Required Tap Thread Size 7/16 In.-14, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series Faztek, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Container, Black, Polyethylene, 24 in L, 15 in W, 13 in H (161900)
- FASTCAP Speed Brace 8 in. x 12 in. White Heavy-Duty Shelf Bracket (FC.SB8X12WH)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Gray (92368GY-U)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- FAZTEK Handle, Door, Black (13AC7301)
- FAZTEK Panel Retainer, 1 In (10AC7810)
- FAZTEK Latch, Deadbolt, Series 15 (15AC8762)
- FAZTEK Joining Plate (15JP4506)
- FAZTEK Floor Mount Foot, 2 In (10FF5612)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- 80/20 Standard Hinge Notab Nylon Blk (12134)
- Faztek Structural Framing Systems