Shop All Structural Framing System Accessories
Faztek
Anchor Fastener, Series 15, Width 1-1/2 In
Mfr # 15FAC3891
Zoro # G0319225
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum; Steel
- For Use With 1 1/2 in x 1 1/2 in T-Slotted Extrusions, Series 15
- Type Machiningless Fastener
- Series 15 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 15FAC3891
- Zoro # G0319225
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 1/2 in |
For Slot Width | 21/64 in |
Overall Height | 4 in |
Overall Width | 23/64 in |
Fastener Thread Length | 5/8 in |
Overall Length | 2 29/32 in |
For Profile Width/Height | 5/32 in |
Fastener Thread Size | #10-32 |
Description
Machine-Less Fastener, Silver/Black, Anodized, Number of Mounting Holes 1, Overall Height 4 in, Drop-In, Anchor Fastener, Overall Length 2 29/32 in, Overall Width 23/64 in, Fastener Thread Length 5/8 in, Aluminum; Steel, Fastener Thread Size #10-32, Inside Corner Bracket Style Tee, Includes Fasteners Yes, 15 Series, System of Measurement Inch, For Profile Width/Height 5/32 in, Machine-Less Fastener with self-Drilling Screw, For Profile Type Single, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Black (SSB423BK)
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 40 Reel Wire Shelf, Chrome (1836R40C)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-02)
- FAZTEK Latch, Deadbolt, Series 10 (10AC7762)
- FAZTEK End Cap, Extrusion, for 5JA94, etc. (15AC7925)
- FAZTEK End Cap, Extrusion, for 5JA86, etc. (10AC7730)
- FAZTEK Base Plate w/Fasteners, for 3/8-16 Thread (15BP2561)
- FAZTEK Latch, Deadbolt, Series 15 (15AC8762)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- 80/20 Single Flange Linear Bearing 10 S (6715)
- Faztek Structural Framing System Accessories