Shop All Structural Framing System Accessories
Faztek
Anchor Fastener Assy, for 5JA86, etc.
Mfr # 10FAC3750
Zoro # G2236482
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Zinc
- For Use With Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
- Type Anchor Fastener with Standard T-Nut
- Series 10 Series
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 10FAC3750
- Zoro # G2236482
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Size | #10-32 |
Overall Width | 9/16 in |
For Slot Width | 17/64 in |
Overall Length | 1 in |
Overall Height | 1/2 in |
For Profile Width/Height | 5/32 in |
Details
Item | Standard Anchor Fastener Assembly |
Material | Steel; Zinc |
For Use With | Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96 |
Type | Anchor Fastener with Standard T-Nut |
Series | 10 Series |
Finish | Zinc-Plated |
Fastener Mounting Type | Slide-In |
Connector Type | Anchor Fastener with Standard T-Nut |
Color | Silver/Black |
Product Type | Standard Anchor Fastener Assembly |
Fastener Type | Anchor Fastener |
System of Measurement | Inch |
Number of Mounting Holes | 1 |
Includes Fasteners | Yes |
For Profile Type | Single |
Description
Standard Anchor Fastener Assembly, Silver/Black, Zinc-Plated, Number of Mounting Holes 1, Overall Height 1/2 in, Slide-In, Anchor Fastener, Overall Length 1 in, Overall Width 9/16 in, Steel; Zinc, Fastener Thread Size #10-32, Includes Fasteners Yes, 10 Series, System of Measurement Inch, For Profile Width/Height 5/32 in, Anchor Fastener with Standard T-Nut, For Profile Type Single, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray (1210-95)
- PERFORMANCE TOOL Performance Tool Multi-Purpose Folding Workbench (W54025)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- FAZTEK Joining Plate, Aluminum, Type 10 (10JP4208)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- FAZTEK Latch, Deadbolt, Series 10 (10AC7762)
- FAZTEK End Fastener Assy, for 5JA94, etc. (15FAC3865)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13035)
- Faztek Structural Framing System Accessories