Shop All Structural Framing System Accessories
This Product is Discontinued
Faztek
Access Hole Drill Jig, Aluminum, Type 10 (Discontinued)
Mfr # 10AC7401
Zoro # G2046003
This Product is Discontinued
Key Features
- Material Aluminum
- For Use With Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
- Type Access Hole Drill Jig
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 10AC7401
- Zoro # G2046003
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2" |
Width (In.) | 1 in |
Height (In.) | 1" |
Overall Depth | 2 in |
Overall Width | 1 in |
Overall Dimensions | 1 in W x 2 in D |
Fastener Thread Length | 1/2 in |
Fastener Thread Size | 1/4 in |
Details
Item | Drilling Jig |
Material | Aluminum |
For Use With | Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96 |
Type | Access Hole Drill Jig |
Series | 10 Series |
Finish | Anodized |
System of Measurement | Inch |
Includes Fasteners | Yes |
Product Type | Drilling Jig |
For Profile Type | Single |
Compatible Brand and Series | 10 Series |
Distance Between Mounting Holes | 1/2 in |
Compatible Manufacturer Model Number | 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96 |
Description
Drilling Jig, Aluminum, Overall Depth 2 in, Overall Width 1 in, 10 Series, Inch, Single, Includes Fasteners Yes, Anodized, Compatible Brand and Series 10 Series, Compatible Manufacturer Model Number 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96, Distance Between Mounting Holes 1/2 in, Fastener Thread Length 1/2 in, Fastener Thread Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.