Shop All Recreational Vehicle Accessories
Faulkner
Faulkner FLK-68847 8 x 20 ft. Reversible RV Outdoor Mat; Blue & Brick
Mfr # FLK-68847
Zoro # G704151722
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faulkner
- MFR # FLK-68847
- Zoro # G704151722
- UPC # 880268150194
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Breathable material does not damage grass-areas
- Features identical striped pattern on both sides
- Great for patios, decks, camping, RVs, trailers, campers, tailgating, beach, picnics and more
- Features convenient corner tie-down loops on all 4 corners
- Mold and mildew resistant and easy to clean
- UV material protects against sun damage and fading
- Color: Blue & Brick
- Design: Beige & Green Striped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Belt-76" , A-Section, Hydro (19423)
- BIRD-B-GONE Bird B Gone BBG2000-7BLK-10 Black Plastic Bird Spike - 10 ft. x 7 in. (BBG2000-7BLK/10)
- MUTUAL INDUSTRIES 300 ft Length X 50" Width Woven Polypropylene Fabric (901-300-48)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-10X10)
- FAULKNER Gas Barbeque Grill (FLK-51307)
- FAULKNER Faulkner FLK-51940 Replacement Grill Handle (FLK-51940)
- FAULKNER Faulkner 48698 6 x 9 in. Reversible RV Outdoor Vineyard Patio Mat; Blue (FLK-48698)
- FAULKNER Faulkner FLK-68912 9 x 12 ft. Reversible RV Outdoor Patio Mat; Blue & Ivory (FLK-68912)
- SUPERIOR ELECTRIC Round Electric Cable Hatch for 50 Amp Cord - White (RVA1574)
- PARKPOWER BY MARINCO ParkPower 6152SPPRV-36 PowerCord Plus Cordset With Power Indicator Light - 35', 50 Amp (6152SPPRV-35)
- VALTERRA Valterra Products A10-3025E Rv 30A Extension Cord with O LED Light 25 ft. - Bulk (A10-3025E)
- Faulkner Camping Equipment