Shop All Entrance Mats
Faulkner
Faulkner FLK-48932 9 x 18 ft. Paradise Mat - Blue
Mfr # FLK-48932
Zoro # G603891064
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faulkner
- MFR # FLK-48932
- Zoro # G603891064
- UPC # 88805489329
- Country of Origin China
- Category Entrance Mats
Description
Features
- Reversible; reverse pattern on each side
- Made of 100% polypropylene
- Popular for patios, camping, rvs, tailgate parties, beach, boating and picnics
- Convenient corner tie-downs keep them in place
- Easy to clean, with uv materials for sun protection
- Color: Blue
- Size: 9 x 18 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Steam Resist Gloves, Blue, XL, Rubber, PR (92145)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, Nitrile, Powder-Free, S (SAS-6606-40)
- LYLE Decal Danger High Voltage Keep Out, 7"x5" (LCU4-0441-ND_7X5)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- FAULKNER Faulkner FLK-48704 8 x 20 in. Vineyard Multi-Purpose Mat - Blue (FLK-48704)
- FAULKNER Faulkner FLK-68902 9 x 12 ft. Reversible RV Outdoor Mat; Turquoise & White (FLK-68902)
- RUBBER-CAL "Heart-Shaped Paws" Welcome Mat, 18 by 30-Inch (10-106-062P)
- SPORTS LICENSING SOLUTIONS UTLY MAT PLY BLACK/GRY 60in. (38927)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (141S0046BU)
- CUSTOM PRINTED RUGS Custom Printed Rugs Dm-06 Butterflies Door Mat (DM 06)
- WATERHOG WaterHog Diamondcord Mat, Brown 6' x 12.2', Cleated Backing (29683612070)
- Faulkner Floor Mats