Shop All Kitchen Sinks
Fauceture
Wall Mount Kitchen Sink, Wall Mount Mount, White Finish
Mfr # GCKWS221822
Zoro # G3091928
product price: $783.87
/ea
Free Shipping & Returns
$783.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Finish White
- Includes Sink;Mounting Hardware
- Material Cast Iron
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # GCKWS221822
- Zoro # G3091928
- UPC # 663370603969
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 20.68 |
Length | 22.06 |
Width | 17.94 |
Item Width (Inch) | 17.94 |
Item Length (Inch) | 22.06 |
Item Height (Inch) | 20.68 |
Description
Exquisitely styled for your taste, this wall mount kitchen sink will enhance your kitchen living space. A traditional aesthetic appeal is achieved with wall mount kitchen sinks. Install them as a drop in installation for additional ease and enjoy the classic decor this centerpiece brings to your home. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Petra Galley sink has overall dimensions of 22-1/16" x 17-15/16" x 20-11/16". Wall mount sinks will impeccably complete your styled kitchen, adding a captivating architectural element.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Single Ear Pinch-On Clamp, 1-5/8 in Nominal, 1.492 Closed dia x 1.614 Open dia x 0.03 in Thick, 304 (410R)
- PROSOURCE Cap Black Malleable 2In (18-2B)
- LEGRIS 6mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 06 10)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 2 lines, PK25 (402)
- RUVATI 32" Undermount 16 Gauge Tight Radius Kitchen Sink SS Single Bowl (RVH7400)
- ELKAY Ada Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1316501)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Metallic Gray (442536)
- MOEN 1800 Series Stainless Steel Undermount Single Bowl Sink (GS18463)
- ALFI BRAND White 32" Fluted Apron Dbl Bowl Fireclay Farmhouse Kitchen Sink (AB537-W)
- INTERDESIGN SINK MAT GRAY 12X15.5"" (60663)
- ELKAY Drop-In Bar Sink Package, 1 Hole, Lustrous Highlighted Satin Finish (BLR150C)
- Fauceture Kitchen Sinks