Shop All Bathroom Sinks
Fauceture
VWP3722W8A7 37-Inch Ceramic Console Sink (8-Inch, 3-Hole), White/Brushed Brass
Mfr # VWP3722W8A7
Zoro # G202837470
product price: $786.44
/ea
Free Shipping & Returns
$786.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Brushed Brass
- Weight 82.7
- Finish White/Brushed Brass
- Includes Vanity Top; Console Sink Legs
- Length 37.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VWP3722W8A7
- Zoro # G202837470
- UPC # 663370968822
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 37.38 |
Width | 22.06 |
Height | 31.25 |
Details
Color | White/Brushed Brass |
Weight | 82.7 |
Finish | White/Brushed Brass |
Includes | Vanity Top; Console Sink Legs |
Features | Traditional ceramic vanity top, Includes steel console sink base, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)37-3/8" x (W)22-1/16" x (H)31-1/4", Basin size: (L)18-1/2" x (W)12-5/8" x (H)4-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability |
Material | Ceramic;Steel |
Description
Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Fauceture Quadras 37-inch ceramic console sink (8-inch, 3-hole) features a ceramic vanity top and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-077)
- LEGEND VALVE 3/4" S-645 PVC BALL VALVE (201-254)
- LEGEND VALVE & FITTING Legend Valve 5/8ODx3/8OD T595 No Lead Chrome Brass 1/4 Turn Angle Stop Valve - (114-604NL)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White (EV3916)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- HARDWARE RESOURCES 15-9/16" Lx13" W White Oval Undermount Porcelain Bathroom Sink With Overflow (H8809WH)
- Fauceture Bathroom Sinks