Shop All Bathroom Sinks
Fauceture
VWP3722W4A5 37-Inch Ceramic Console Sink (4-Inch, 3-Hole), White/Oil Rubbed Bronze
Mfr # VWP3722W4A5
Zoro # G202837708
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Oil Rubbed Bronze
- Weight 82.7
- Finish White/Oil Rubbed Bronze
- Includes Vanity Top; Console Sink Legs
- Width 22.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VWP3722W4A5
- Zoro # G202837708
- UPC # 663370968716
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 22.06 |
Height | 31.25 |
Length | 37.38 |
Details
Color | White/Oil Rubbed Bronze |
Weight | 82.7 |
Finish | White/Oil Rubbed Bronze |
Includes | Vanity Top; Console Sink Legs |
Features | Traditional ceramic vanity top, Includes steel console sink base, Sink top is pre-drilled to accommodate 4" centerset faucet, Overall size: (L)37-3/8" x (W)22-1/16" x (H)31-1/4", Basin size: (L)18-1/2" x (W)12-5/8" x (H)4-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability |
Material | Ceramic;Steel |
Description
Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Fauceture Quadras 37-inch ceramic console sink (4-inch, 3-hole) features a ceramic vanity top and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.5 (0033-1/2CV-02)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND6)
- SLOAN Diaphragm (Kit) (EBV-1020-A)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White (VPB3308B)
- FAUCETURE KVPB312271BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB312271BB)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- KOHLER Whitehaven 35-11/16" X 21-9/16" X 9-5 (6351-0)
- Fauceture Bathroom Sinks