Shop All Bathroom Sinks
Fauceture
VWP3722A0 37-Inch Ceramic Console Sink (1-Hole), White/Matte Black
Mfr # VWP3722A0
Zoro # G402838338
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Matte Black
- Weight 82.7
- Finish White/Matte Black
- Includes Vanity Top; Console Sink Legs
- Height 31.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VWP3722A0
- Zoro # G402838338
- UPC # 663370968594
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 31.25 |
Length | 37.38 |
Width | 22.06 |
Details
Color | White/Matte Black |
Weight | 82.7 |
Finish | White/Matte Black |
Includes | Vanity Top; Console Sink Legs |
Features | Traditional ceramic vanity top, Includes steel console sink base, Sink top is pre-drilled to accommodate single hole faucet, Overall size: (L)37-3/8" x (W)22-1/16" x (H)31-1/4", Basin size: (L)18-1/2" x (W)12-5/8" x (H)4-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability |
Material | Ceramic;Steel |
Description
Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Fauceture Quadras 37-inch ceramic console sink (1-hole) features a ceramic vanity top and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated Dual-Flush Toilet (3988-0)
- ZORO SELECT 1/4" FNPT 316 SS 45 Degree Elbow (604E111N014)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- PERRIN & ROWE Georgian Era Single Robe Hook In Polished Nickel (U.6621PN)
- FAUCETURE Templeton 24" x 20-3/8" x 30" Acrylic Console Sink Legs, Brass (VAH242030SB)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Black (KVPB30M8SQ0ST)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- FAUCETURE KVSP3122A8 31" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (KVSP3122A8)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- KOHLER Brockway 4 Wash Sink With Drillings (3202-0)
- Fauceture Bathroom Sinks