Shop All Bathroom Sinks
Fauceture
VWP2522W8B7 25-Inch Ceramic Console Sink (8-Inch, 3-Hole), White/Brushed Brass
Mfr # VWP2522W8B7
Zoro # G202838262
product price: $539.44
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$539.44
Free 30-Day Returns
Key Features
- Color White/Brushed Brass
- Weight 63.65
- Includes Sink Basin;Console Legs
- Finish White/Brushed Brass
- Width 22.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VWP2522W8B7
- Zoro # G202838262
- UPC # 663370968945
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 22.06 |
Height | 31.25 |
Length | 25.19 |
Details
Color | White/Brushed Brass |
Weight | 63.65 |
Includes | Sink Basin;Console Legs |
Finish | White/Brushed Brass |
Features | Scratch and stain-resistant ceramic sink, Includes steel console sink base and tempered glass shelf, 8-inch widespread pre-drilled faucet holes, Overall dimension: (L)25-3/16" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-1/2", 1-11/16" diameter drain size, Designed for long-lasting durability |
Material | Ceramic;Steel;Tempered Glass |
Description
Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 25-inch ceramic console sink (8-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Additionally, this sink base comes with a tempered glass shelf for added functionality and aesthetic appeal. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Barb x 1/4" Barb x 1/8" MNPT Brass Branch Tee (232-6-2)
- PARKER 3/4" MNPT 316 SS Hex Long Nipple (12-12 MHLN-SS 3.0)
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-36)
- METPAR CORP Plastic Laminate Urinal Screen - 24" W x 42" H Almond (GL3924UAD / 15823)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- AMERICAN STANDARD Comrade Wall-Hung Lava Ca Wht (0124.131.020)
- Fauceture Bathroom Sinks