Shop All Bathroom Sinks
Fauceture
VSP4922A7 49-Inch x 22-Inch Steel Console Sink Base, Brushed Brass
Mfr # VSP4922A7
Zoro # G502836920
product price: $571.97
/ea
Free Shipping & Returns
$571.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Weight 40.57
- Finish Brushed Brass
- Includes Console Leg
- Length 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VSP4922A7
- Zoro # G502836920
- UPC # 663370846984
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Length | 49 |
Height | 30 |
Width | 22 |
Details
Color | Brushed Brass |
Weight | 40.57 |
Finish | Brushed Brass |
Includes | Console Leg |
Material | Steel |
Features | Fabricated from solid steel, Overall dimensions: (L)49" x (W)22" x (H)3", Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your console vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These console vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- KOHLER Wave Fv Service Kit, 1.28 Gpf (1388990-CP)
- B & K Nibco 3/4 in. Sweat X 3/4 in. D Sweat Copper Coupling with Stop (W00750T)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass (KVPB25227W47)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- FAUCETURE VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel (VPB1366ST)
- FAUCETURE KVSP3122A8 31" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (KVSP3122A8)
- FAUCETURE VPB136K1ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Chrm (VPB136K1ST)
- ANZZI Jonas Vessel Sink in Frosted Blue (S122)
- Fauceture Bathroom Sinks