Shop All Bathroom Sinks
Fauceture
VSP3122B5 31" X 22" Steel Console Sink Base W/ Glass Shelf, Bronze
Mfr # VSP3122B5
Zoro # G3087037
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Weight 35.72
- Includes Sink Base
- ADA Compliant false
- Collection Kingston Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VSP3122B5
- Zoro # G3087037
- UPC # 663370531620
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Width | 22 |
Length | 31 |
Height | 30 |
Item Height (Inch) | 30 |
Item Length (Inch) | 31 |
Item Width (Inch) | 22 |
Details
Item | Console Sink |
Color | Oil Rubbed Bronze |
Weight | 35.72 |
Includes | Sink Base |
ADA Compliant | false |
Collection | Kingston Commercial |
Finish | Oil Rubbed Bronze |
Features | Fabricated from solid steel, Overall dimensions: (L)31" x (W)22" x (H)30", Includes tempered glass shelf, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Material | Steel |
Item Weight (lbs) | 35.72 |
Theme | Modern |
Drain / Strainer Included | No |
Prop 65 Label | false |
UPC/CUPC Certified | false |
Installation Type | Freestanding |
Warranty | 1 |
Faucet Included | No |
Share H&C Handle Item# | No Handle |
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. Additionally, the included glass shelf adds functionality and aesthetic appeal. These vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-120)
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500093620)
- PROPLUS Garbage Disposal Cover for InSinkErator Black (143018)
- ELM ELM UTILATUB 14CP Laundry Tub Combo Kit, 23 in W x 15 in D Bowl, Polypropylene, White (14CP)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- FAUCETURE Templeton 24" x 20-3/8" x 30" Acrylic Console Sink Legs, Brass (VAH242030SB)
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass (KVPB25227W47)
- FAUCETURE KVPB312271BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB312271BB)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel (VPB1366ST)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-0)
- Fauceture Bathroom Sinks