Shop All Bathroom Sinks
Fauceture
VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black
Mfr # VSP3122A0
Zoro # G3081358
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Weight 30.87
- ADA Compliant false
- Collection Kingston Commercial
- Includes Console Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VSP3122A0
- Zoro # G3081358
- UPC # 663370531484
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Height | 30 |
Length | 31 |
Width | 22 |
Item Height (Inch) | 30 |
Item Width (Inch) | 22 |
Item Length (Inch) | 31 |
Details
Item | Console Sink |
Color | Matte Black |
Weight | 30.87 |
ADA Compliant | false |
Collection | Kingston Commercial |
Includes | Console Leg |
Finish | Matte Black |
Material | Steel |
Features | Fabricated from solid steel, Overall dimensions: (L)31" x (W)22" x (H)3", Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Theme | Modern |
Item Weight (lbs) | 30.87 |
Warranty | 1 |
Drain / Strainer Included | No |
Prop 65 Label | false |
Installation Type | Freestanding |
Share H&C Handle Item# | No Handle |
Faucet Included | No |
UPC/CUPC Certified | false |
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 8700132403 1.5 in. Black Pipe Cap (175984)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (7517-CP)
- THRIFCO PLUMBING 3 Inch x 3 Inch Galvanized Steel Nipple (5220161)
- DELTA Delta Stem Extender (RP18627)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE EV2018W38 Concord Ceramic Recessed Drop-In Bathroom Sink, White (EV2018W38)
- FAUCETURE EV4158 Elements Vessel Sink, White (EV4158)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- KINGSTON BRASS 36 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3622M8SQ1)
- Fauceture Bathroom Sinks