Shop All Bathroom Sinks
Fauceture
VSP2522A7 25-Inch x 22-Inch Steel Console Sink Base, Brushed Brass
Mfr # VSP2522A7
Zoro # G502835909
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Weight 27.56
- Includes Console Leg
- Finish Brushed Brass
- Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VSP2522A7
- Zoro # G502835909
- UPC # 663370846922
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Length | 25 |
Width | 22 |
Height | 30 |
Details
Color | Brushed Brass |
Weight | 27.56 |
Includes | Console Leg |
Finish | Brushed Brass |
Features | Fabricated from solid steel, Overall dimensions: (L)25" x (W)22" x (H)3", Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Material | Steel |
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your console vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These console vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Halsey Taylor Drain Replacement Kit W/Drain Plug For HAC Models (98856C)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-04)
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4560125CP)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823E)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Black (KVPB30M8SQ0ST)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass (KVPB30M8SQ7ST)
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk (KVPB31227W40)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- Fauceture Bathroom Sinks