Shop All Bathroom Sinks
Fauceture
VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White
Mfr # VPB5321
Zoro # G3080929
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$356.85
Free 30-Day Returns
Key Features
- Color White
- Weight 74.97
- Collection Imperial
- Includes Sink
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # VPB5321
- Zoro # G3080929
- UPC # 663370291623
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 31.88 |
Width | 21.25 |
Height | 33.5 |
Depth to Overflow (Inch) | 4.13 |
Item Width (Inch) | 21.25 |
Item Length (Inch) | 31.88 |
Item Height (Inch) | 33.5 |
Description
From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are 33-1/2 inch (L) x 31-7/8 inch (W) x 21-1/4 inch (H) and is included with pre-drilled holes perfect for a 1-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek white color that brings out the texture and the design of the ceramic material.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA LASCO 829020BC Pipe Coupling, 2 in, Slip, PVC, SCH 80 Schedule (829020-BC)
- KOHLER Classic Elongated 1.28 GPF Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3575-RA-0)
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0408X50)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White (VPB3308B)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- FAUCETURE VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel (VPB1366ST)
- FAUCETURE KVSP3122A1 31" Stainless Steel Sink W/ Steel Console Sink Base, Chrome (KVSP3122A1)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- KINGSTON BRASS 20 Console Sink Basin SingleHole, White (EV2018W1)
- Fauceture Bathroom Sinks