Shop All Bathroom Sinks
Fauceture
VPB33221 Edwardian Brass Console Sink Legs, Polished Chrome
Mfr # VPB33221
Zoro # G3086425
product price: $640.87
/ea
Free Shipping & Returns
$640.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Weight 14.08
- Includes Console Sink Legs; Installation Manual
- ADA Compliant false
- Collection Edwardian
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VPB33221
- Zoro # G3086425
- UPC # 663370772900
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Height | 33 |
Width | 19 |
Length | 22.31 |
Item Height (Inch) | 33 |
Item Length (Inch) | 22.31 |
Item Width (Inch) | 19 |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Edwardian brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 1" PART DC BRASS QUICK CPL PART DC CAP BRASS (RBX-DC-BR-100)
- AMERICAN STANDARD Mont Sc Remote Vlv, 8"Gn, 1.5 Gpm (6114.380.002)
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 22)
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White (EV3916)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- FAUCETURE Century Vessel Sink, White (EV4318W38)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-1-0)
- Fauceture Bathroom Sinks