Shop All Bathroom Sinks
Fauceture
VPB33220 Edwardian Brass Console Sink Legs, Matte Black
Mfr # VPB33220
Zoro # G3084368
Free Shipping & Returns
$783.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Weight 14.08
- Collection Edwardian
- Includes Console Sink Legs; Installation Manual
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # VPB33220
- Zoro # G3084368
- UPC # 663370772894
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Height | 33 |
Width | 19 |
Length | 22.31 |
Item Height (Inch) | 33 |
Item Width (Inch) | 19 |
Item Length (Inch) | 22.31 |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Edwardian brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A 4" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60365)
- SIEMENS Valve Positioner Built-In 3-15 Psi Top Loading (73N12F)
- KOHLER Devonshire Robe Hook (10555-CP)
- WOODFORD MFG Model 30 Wall Faucet 7-Piece Repair Kit (RK-30)
- FAUCETURE EV4158 Elements Vessel Sink, White (EV4158)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Black (KVPB30M8SQ0ST)
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White (EV3916)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-3-0)
- Fauceture Bathroom Sinks