Shop All Bathroom Sinks
Fauceture
VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White
Mfr # VPB3308B
Zoro # G3082566
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 52.91
- Finish White
- ADA Compliant false
- Includes Sink;Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VPB3308B
- Zoro # G3082566
- UPC # 663370765186
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 10.63 |
Length | 29.94 |
Width | 21.63 |
Item Height (Inch) | 10.63 |
Item Length (Inch) | 29.94 |
Item Width (Inch) | 21.63 |
Depth to Overflow (Inch) | 5.75 |
Description
Built from a stunning ceramic for long-lasting durability, the Victorian 30 inch ceramic console sink top offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. This console top in particular features dimensions of (L)29-15/16" x (W)21-5/8" x (H)10-5/8" with pre-drilled 3-hole for faucet installation. Pair this top with console legs, available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Blue ADA Square Mens and Handicap Restroom Sign with Braille Blue (527.BLUE)
- ZORO SELECT 1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BND19)
- STRATAFLO PRODUCTS INC. 1" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-100)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2-304)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- FAUCETURE KVPB36M87ST Dreyfuss 36" Console Sink Set, Marble White/Brushed Brass (KVPB36M87ST)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- BOOTZ BOOTZ Laurel 021-2435-00 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, White (021-2435-00)
- Fauceture Bathroom Sinks