Shop All Bathroom Sinks
Fauceture
VPB30161 Edwardian Brass Console Sink Legs, Polished Chrome
Mfr # VPB30161
Zoro # G3086949
Free Shipping & Returns
$569.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Standing
- Color Polished Chrome
- Weight 12.68
- Collection Edwardian
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # VPB30161
- Zoro # G3086949
- UPC # 663370772863
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Length | 16 |
Height | 30 |
Width | 15.5 |
Item Length (Inch) | 16 |
Item Width (Inch) | 15.5 |
Item Height (Inch) | 30 |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Edwardian brass console sink leg is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FLEX Pro-Flex Accessory Pack 1/2In (PFAP-1210)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (95025)
- APOLLO BY TMG 3/4 in. x 3/4 in. Lead Free Bronze FNPT Pressure Reducing Valve with Gauge (69ELF114TWG)
- PLUMB PAK Toilet Tank Ball (PP835-38)
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk (KVPB31227W40)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass (KVPB30M8SQ7ST)
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass (KVPB25227W47)
- FAUCETURE Century Vessel Sink, White (EV4318W38)
- FAUCETURE KVPB252271BB Edwardian 25" Console Sink Set, White/Brushed Brass (KVPB252271BB)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- Fauceture Bathroom Sinks