Shop All Bathroom Sinks
Fauceture
VPB2818337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass
Mfr # VPB2818337
Zoro # G3084998
Free Shipping & Returns
$712.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Weight 12.9
- Includes Console Sink Legs; Installation Manual
- Collection Dreyfuss
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # VPB2818337
- Zoro # G3084998
- UPC # 663370774775
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Width | 18.94 |
Length | 28 |
Height | 33.44 |
Item Height (Inch) | 33.44 |
Item Width (Inch) | 18.94 |
Item Length (Inch) | 28 |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Dreyfuss stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAL8)
- DELTA Metal Glass Rinser (GR250-CZ)
- LASCO FITTINGS TEE INSERT FML POLY 1"" (1402010RMC)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 3/8" Male BSPT (R) (PT04-03)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White (VPB3308B)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- Fauceture Bathroom Sinks