Shop All Bathroom Sinks
Fauceture
VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass
Mfr # VPB136K7ST
Zoro # G3085104
product price: $780.62
/ea
Free Shipping & Returns
$780.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Standing
- Color Black/Brushed Brass
- Weight 85.26
- ADA Compliant false
- Includes Sink; SinkLegs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VPB136K7ST
- Zoro # G3085104
- UPC # 663370583964
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 35.81 |
Width | 19.13 |
Height | 33.88 |
Item Length (Inch) | 35.81 |
Item Height (Inch) | 33.88 |
Depth to Overflow (Inch) | 4.13 |
Item Width (Inch) | 19.13 |
Description
From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are (L)35-13/16" x (W)19-1/8" x (H)33-7/8" and is included with pre-drilled holes perfect for a 3-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek black/brushed brass color that brings out the texture and the design of the ceramic material.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- PARKER Conversion Adapter, 1-1/16-12 x 3/4 In (12-3/4 F5OG-S)
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished Nickel (7353.801.013)
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi (0390014264)
- FAUCETURE VPB136K1ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Chrm (VPB136K1ST)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- FAUCETURE KVPB252271BB Edwardian 25" Console Sink Set, White/Brushed Brass (KVPB252271BB)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- KOHLER Laminar Wall- Or Ceiling-Mount Bath Fill (922-CP)
- Fauceture Bathroom Sinks