Shop All Bathroom Sinks
Fauceture
VPB13680 Stainless Steel Console Sink Legs, Matte Black
Mfr # VPB13680
Zoro # G3081820
Free Shipping & Returns
$426.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Weight 10.66
- Finish Matte Black
- Collection Fauceture
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # VPB13680
- Zoro # G3081820
- UPC # 663370535567
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Height | 30.5 |
Length | 28.5 |
Width | 14.75 |
Item Height (Inch) | 30.5 |
Item Length (Inch) | 28.5 |
Item Width (Inch) | 14.75 |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Kingston Brass Fauceture stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Cartridge, Plastic, For Use With American Standard (23529-0070A)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532)
- ZORO SELECT 4" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800400PG1000)
- KOHLER 20-3/4X18-1/4 Wall-Mount/Concealed Arm Carrier Bathroom Sink, No Ovrflw (2032-N-0)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE KVSP3122A8 31" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (KVSP3122A8)
- FAUCETURE VPB2818337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2818337)
- RUVATI 20"x16" Bthrm Vessel Sink Rose Gold Vanity Counter White Ceramic (RVB2016WR)
- Fauceture Bathroom Sinks