Shop All Bathroom Sinks
Fauceture
VPB1318 Templeton 31" x 22" Ceramic Console Sink, White
Mfr # VPB1318
Zoro # G3083905
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 88.18
- Includes Sink
- Finish White
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # VPB1318
- Zoro # G3083905
- UPC # 663370792120
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 32.69 |
Length | 31 |
Width | 21.63 |
Item Height (Inch) | 32.69 |
Depth to Overflow (Inch) | 4.94 |
Item Length (Inch) | 31 |
Item Width (Inch) | 21.63 |
Description
From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are (L) 31 inch x (W) 21-5/8 inch x (H)32-11/16 inch and is included with pre-drilled holes perfect for a 3-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek white color that brings out the texture and the design of the ceramic material.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sprayhose, Flexible, 60 in. (9514-CP)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (801-025)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Brass Close Pipe Nipple PK10 (6AZD8)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- FAUCETURE VPB136K1ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Chrm (VPB136K1ST)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- FAUCETURE KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel (KVPB312271PN)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- SLOAN Bathroom Sinks Ss3803 Wall Hung Sink w/Bk Spl 8" C'Set (3873803)
- Fauceture Bathroom Sinks